Zoro Homepage

14" B Stack Chair, Platinum Frame, Nylon Glide, Black

  • Mfr # 11847

  • Zoro # G122835037


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Frame Finish
Platinum
Frame Material
Steel
Seat Color
Black
Overall Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11847
Zoro #
G122835037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.5 in
Height
14 in
Depth
17 in

Details

Item
Stack Chair
Seat Material
Polypropylene
Frame Finish
Platinum
Frame Material
Steel
Seat Color
Black
Foot Material
Nylon

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.