Zoro Homepage

14" B Stack Chair, Platinum Frame, Nylon Glide, Cerulean

  • Mfr # 11847

  • Zoro # G022835014


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Length
17.5 in
Foot Material
Nylon
Seat Color
Cerulean
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11847
Zoro #
G022835014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.5 in
Depth
17 in
Height
14 in

Details

Seat Material
Polypropylene
Foot Material
Nylon
Seat Color
Cerulean
Frame Material
Steel
Item
Stack Chair
Frame Finish
Platinum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.