Zoro Homepage

16" B Stack Chair, Platinum Frame, Nylon Glide, Navy

  • Mfr # 11848

  • Zoro # G322835035


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Navy
Overall Length
17.5 in
Frame Material
Steel
Height
16 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11848
Zoro #
G322835035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.5 in
Height
16 in
Depth
18 in

Details

Seat Color
Navy
Item
Stack Chair
Frame Material
Steel
Foot Material
Nylon
Frame Finish
Platinum
Seat Material
Polypropylene

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.