Zoro Homepage

16" B Stack Chair, Platinum Frame, Nylon Glide, Persian Blue

  • Mfr # 11848

  • Zoro # G222835043


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Frame Material
Steel
Height
16 in
Depth
18 in
Overall Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11848
Zoro #
G222835043
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Depth
18 in
Overall Length
17.5 in

Details

Seat Material
Polypropylene
Frame Material
Steel
Item
Stack Chair
Frame Finish
Platinum
Seat Color
Persian Blue
Foot Material
Nylon

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.