16" Cantilever Chair, Platinum Frame, Nylon Glide, Cerulean
Mfr # 11878
Zoro # G422835027
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polypropylene
Color
Cerulean
Frame Finish
Platinum
Foot Material
Nylon
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11878
Zoro #
G422835027
UPC #
-
Country of Origin
United States
Dimensions
Depth
18 in
Length
19 in
Height
16 in
Details
Seat Material
Polypropylene
Item
Cantilever Chair
Color
Cerulean
Frame Finish
Platinum
Foot Material
Nylon
Frame Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.