Zoro Homepage

16" Cantilever Chair, Platinum Frame, Nylon Glide, Charcoal

  • Mfr # 11878

  • Zoro # G322835028


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Depth
18 in
Foot Material
Nylon
Color
Charcoal
Frame Finish
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11878
Zoro #
G322835028
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Length
19 in
Height
16 in

Details

Seat Material
Polypropylene
Foot Material
Nylon
Color
Charcoal
Frame Finish
Platinum
Frame Material
Steel
Item
Cantilever Chair

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.