Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Cantilever Chair, Platinum Frame, Nylon Glide, Persian Blue

  • Mfr # 11878

  • Zoro # G422835034


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Color
Persian Blue
Frame Material
Steel
Seat Material
Polypropylene
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11878
Zoro #
G422835034
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Length
19 in
Height
16 in

Details

Color
Persian Blue
Frame Material
Steel
Seat Material
Polypropylene
Item
Cantilever Chair
Frame Finish
Platinum
Foot Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.