Zoro Homepage

18" A Stack Chair, Platinum Frame, Nylon Glide, Apple

  • Mfr # 11849

  • Zoro # G022835038


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Frame Material
Steel
Foot Material
Nylon
Seat Material
Polypropylene
Overall Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11849
Zoro #
G022835038
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Overall Length
19.5 in
Depth
20.5 in

Details

Frame Material
Steel
Seat Color
Apple
Foot Material
Nylon
Seat Material
Polypropylene
Item
Stack Chair
Frame Finish
Platinum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.