Zoro Homepage

18" A Stack Chair, Platinum Frame, Nylon Glide, Charcoal

  • Mfr # 11849

  • Zoro # G622835032


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Platinum
Overall Length
19.5 in
Foot Material
Nylon
Depth
20.5 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11849
Zoro #
G622835032
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Depth
20.5 in
Height
18 in

Details

Frame Finish
Platinum
Seat Color
Charcoal
Foot Material
Nylon
Item
Stack Chair
Frame Material
Steel
Seat Material
Polypropylene

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.