Zoro Homepage

18" Cantilever Chair, Platinum Frame, Nylon Glide, Cerulean

  • Mfr # 11879

  • Zoro # G522835026


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Frame Finish
Platinum
Depth
21 in
Seat Material
Polypropylene
Color
Cerulean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11879
Zoro #
G522835026
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Depth
21 in
Height
18 in

Details

Frame Finish
Platinum
Seat Material
Polypropylene
Color
Cerulean
Item
Cantilever Chair
Foot Material
Nylon
Frame Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.