
Air Breather Filter Pack, 11 5/8 in L
Mfr # AD27747
Zoro # G614845421
product price: $91.59
/eaSold in multiples of 4 for $366.36
Free Shipping & Returns
Key Features
Shape
Round
Overall Length
11 5/8 in
Flange Diameter
4 33/100 in
Features
Air Dryer Delivers on Protection to Filter Out Water Vapor and Oil Vapor and other Contaminants Before they can Reach the Air Tanks and Valves Ensuring Optimal Uptime
Compatible Vehicle Make
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD27747
Zoro #
G614845421
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
11 5/8 in
Flange Diameter
4 33/100 in
Outside Diameter
5 1/2 in
Overall Height
7 15/32 in
Overall Width
11 13/32 in
Details
Shape
Round
Features
Air Dryer Delivers on Protection to Filter Out Water Vapor and Oil Vapor and other Contaminants Before they can Reach the Air Tanks and Valves Ensuring Optimal Uptime
Compatible Vehicle Make
Item
Air Breather Filter Pack
Product Type
Air Breather Filter
Baldwin Interchange
BA5379
Use Location
Engine
Fleetguard
AD27747
Description
Air Breather Filter Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.