Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer

  • Mfr # AD27750

  • Zoro # G514845668


product price: $89.89
/ea
Sold in multiples of 3 for $269.67
Free Shipping & Returns

Key Features

Overall Height
6 11/16 in
Overall Width
5 23/32 in
Overall Length
17 1/8 in
Features
Premium Air Dryer Delivers on Protection to Filter out Water Vapor, Oil Vapor and other Contaminants before they can Reach the Air Tanks and Valves Ensuring Optimal Uptime, Trust your Compressed Air Systems with Superior Guarded Protection
Product Type
Air Breather Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD27750
Zoro #
G514845668
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
6 11/16 in
Overall Width
5 23/32 in
Overall Length
17 1/8 in
Outside Diameter
5 1/2 in

Details

Features
Premium Air Dryer Delivers on Protection to Filter out Water Vapor, Oil Vapor and other Contaminants before they can Reach the Air Tanks and Valves Ensuring Optimal Uptime, Trust your Compressed Air Systems with Superior Guarded Protection
Product Type
Air Breather Filter
Item
Automotive Air Filter
Compatible with Manufacturer Model Number
AF27817
For Use with Mfr Model Number
AF27817
Use Location
Engine
Fleetguard
AD27750
Baldwin Interchange
BA5374
Compatible Manufacturer Part Number
AF27817
Compatible with Mfr. Model No.
AF27817
Compatible Manufacturer Model Number
AF27817
For Use With Mfr. Model Number
AF27817
Compatible with Manufacturer Model No.
AF27817
Compatible Pump Manufacturer Part Number
AF27817
Compatible Mfr. Model Number
AF27817

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.