Zoro Homepage

Air Filter

  • Mfr # AF1616

  • Zoro # G414841685


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Inside Diameter
6 1/16 in
Overall Width
11 in
Overall Length
28 in
Outside Diameter - Bottom
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1616
Zoro #
G414841685
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
6 1/16 in
Overall Width
11 in
Overall Length
28 in
Outside Diameter - Bottom
10 13/32 in
Inside Diameter - Bottom
6 1/16 in
Outside Diameter
10 13/32 in
Overall Height
11 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
3312556, AH19103, AH19104, AH19105, AH19106
For Use with Mfr Model Number
3312556, AH19103, AH19104, AH19105, AH19106
Use Location
Engine
Compatible Manufacturer Part Number
3312556, AH19103, AH19104, AH19105, AH19106
Compatible with Mfr. Model No.
3312556, AH19103, AH19104, AH19105, AH19106
Compatible Manufacturer Model Number
3312556, AH19103, AH19104, AH19105, AH19106
For Use With Mfr. Model Number
3312556, AH19103, AH19104, AH19105, AH19106
Baldwin Interchange
LL2493
Fleetguard
AF1616
Compatible with Manufacturer Model No.
3312556, AH19103, AH19104, AH19105, AH19106
Compatible Pump Manufacturer Part Number
3312556, AH19103, AH19104, AH19105, AH19106
Compatible Mfr. Model Number
3312556, AH19103, AH19104, AH19105, AH19106

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.