Zoro Homepage

Air Filter

  • Mfr # AF1651

  • Zoro # G114841640


product price: $14.69
/ea
Sold in multiples of 6 for $88.14

Key Features

Features
Air Filter Offers more Filtering Surface than Standard Air Filters, is Located above the Engine to Draw Cool, Clean Air, Needs Less Maintenance Time and Cost and has Easy Filter Removal
Inside Diameter
3 in
Outside Diameter
4 3/8 in
Use Location
Engine
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1651
Zoro #
G114841640
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3 in
Outside Diameter
4 3/8 in
Overall Height
6 in
Overall Width
9 1/2 in
Overall Length
14 3/32 in

Details

Item
Automotive Air Filter
Features
Air Filter Offers more Filtering Surface than Standard Air Filters, is Located above the Engine to Draw Cool, Clean Air, Needs Less Maintenance Time and Cost and has Easy Filter Removal
Use Location
Engine
Fleetguard
AF1651
Baldwin Interchange
PA1712

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.