Zoro Homepage

Air Filter

  • Mfr # AF1658K

  • Zoro # G714841767


product price: $35.89
/ea

Key Features

Features
Air Filter Offers more Filtering Surface than Standard Air Filters, is Located above the Engine to Draw Cool, Clean Air, Needs Less Maintenance Time and Cost and has Easy Filter Removal
Overall Length
8 in
Outside Diameter
3 1/4 in
Overall Width
5 in
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1658K
Zoro #
G714841767
UPC #
-
Country of Origin
France

Dimensions

Overall Length
8 in
Outside Diameter
3 1/4 in
Overall Width
5 in
Overall Height
5 in

Details

Item
Automotive Air Filter
Features
Air Filter Offers more Filtering Surface than Standard Air Filters, is Located above the Engine to Draw Cool, Clean Air, Needs Less Maintenance Time and Cost and has Easy Filter Removal
Use Location
Engine
Baldwin Interchange
PA1865-FN
Fleetguard
AF1658K

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.