
Air Filter
Mfr # AF1670
Zoro # G514841738
product price: $31.89
/eaKey Features
Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Overall Width
9 1/2 in
Outside Diameter
7 1/8 in
Overall Height
29 19/32 in
Inside Diameter
4 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF1670
Zoro #
G514841738
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
9 1/2 in
Outside Diameter
7 1/8 in
Overall Height
29 19/32 in
Inside Diameter
4 15/16 in
Overall Length
9 11/16 in
Details
Item
Automotive Air Filter
Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Compatible with Manufacturer Model Number
AH1175
Use Location
Engine
For Use with Mfr Model Number
AH1175
Baldwin Interchange
PA680
Fleetguard
AF1670
Compatible Manufacturer Part Number
AH1175
Compatible with Mfr. Model No.
AH1175
Compatible Manufacturer Model Number
AH1175
For Use With Mfr. Model Number
AH1175
Compatible with Manufacturer Model No.
AH1175
Compatible Pump Manufacturer Part Number
AH1175
Compatible Mfr. Model Number
AH1175
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.