Zoro Homepage

Air Filter

  • Mfr # AF1733K

  • Zoro # G014841726


product price: $68.99
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4103, AH19267, AH19268
Inside Diameter
3 15/32 in
Overall Height
10 in
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1733K
Zoro #
G014841726
UPC #
-
Country of Origin
France

Dimensions

Inside Diameter
3 15/32 in
Overall Height
10 in
Outside Diameter
6 3/32 in
Overall Width
9 in
Overall Length
17 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4103, AH19267, AH19268
Standards
ISO 5011
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4103, AH19267, AH19268
Baldwin Interchange
PA2418-FN
Use Location
Engine
Fleetguard
AF1733K
Compatible Manufacturer Part Number
AF4103, AH19267, AH19268
Compatible with Mfr. Model No.
AF4103, AH19267, AH19268
Compatible Manufacturer Model Number
AF4103, AH19267, AH19268
For Use With Mfr. Model Number
AF4103, AH19267, AH19268
Compatible with Manufacturer Model No.
AF4103, AH19267, AH19268
Compatible Pump Manufacturer Part Number
AF4103, AH19267, AH19268
Compatible Mfr. Model Number
AF4103, AH19267, AH19268

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.