Zoro Homepage

Air Filter

  • Mfr # AF1761

  • Zoro # G814841636


product price: $43.19
/ea

Key Features

Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Overall Width
10 in
Outside Diameter
9 7/8 in
Overall Height
7 in
Inside Diameter
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1761
Zoro #
G814841636
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
10 in
Outside Diameter
9 7/8 in
Overall Height
7 in
Inside Diameter
6 1/16 in
Overall Length
10 in

Details

Item
Automotive Air Filter
Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Use Location
Engine
Baldwin Interchange
PA1916
Fleetguard
AF1761

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.