Zoro Homepage

Air Filter

  • Mfr # AF1896M

  • Zoro # G414841692


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Outside Diameter - Bottom
10 13/32 in
Overall Length
10 29/32 in
Overall Height
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1896M
Zoro #
G414841692
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
10 13/32 in
Overall Length
10 29/32 in
Overall Height
14 5/16 in
Inside Diameter
6 1/16 in
Inside Diameter - Bottom
6 1/16 in
Outside Diameter
10 13/32 in
Overall Width
10 13/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Use Location
Engine
Fleetguard
AF1896M
Baldwin Interchange
PA2616

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.