Zoro Homepage

Air Filter

  • Mfr # AF1968

  • Zoro # G314841709


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Outside Diameter - Bottom
10 19/32 in
Inside Diameter
6 23/32 in
Overall Length
14 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1968
Zoro #
G314841709
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
10 19/32 in
Inside Diameter
6 23/32 in
Overall Length
14 19/32 in
Overall Width
14 19/32 in
Outside Diameter
10 19/32 in
Inside Diameter - Bottom
6 23/32 in
Overall Height
25 5/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Use Location
Engine
Fleetguard
AF1968
Baldwin Interchange
PA4585

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.