Zoro Homepage

Air Filter

  • Mfr # AF1968M

  • Zoro # G314841631


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Overall Width
14 in
Inside Diameter
6 23/32 in
Overall Length
25 in
Outside Diameter
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1968M
Zoro #
G314841631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Inside Diameter
6 23/32 in
Overall Length
25 in
Outside Diameter
10 19/32 in
Overall Height
14 in

Details

Item
Automotive Air Filter
Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Use Location
Engine
Baldwin Interchange
PA2705
Fleetguard
AF1968M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.