Zoro Homepage

Air Filter

  • Mfr # AF25024

  • Zoro # G214841687


product price: $33.39
/ea

Key Features

Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Length
23 19/32 in
Overall Height
25 in
Overall Width
20 5/16 in
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25024
Zoro #
G214841687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 19/32 in
Overall Height
25 in
Overall Width
20 5/16 in

Details

Item
Automotive Air Filter
Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Filter Design
Panel
Fleetguard
AF25024
Baldwin Interchange
PA3873
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.