Zoro Homepage

Air Filter

  • Mfr # AF25033M

  • Zoro # G114841831


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
12 27/32 in
Overall Width
14 in
Overall Length
20 in
Inside Diameter
6 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25033M
Zoro #
G114841831
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
12 27/32 in
Overall Width
14 in
Overall Length
20 in
Inside Diameter
6 25/32 in
Overall Height
14 in
Inside Diameter - Bottom
6 3/4 in
Outside Diameter - Bottom
12 27/32 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF25033, AF25430
For Use with Mfr Model Number
AF25033, AF25430
Use Location
Engine
Compatible Manufacturer Part Number
AF25033, AF25430
Compatible with Mfr. Model No.
AF25033, AF25430
Compatible Manufacturer Model Number
AF25033, AF25430
For Use With Mfr. Model Number
AF25033, AF25430
Baldwin Interchange
RS3530
Fleetguard
AF25033M
Compatible with Manufacturer Model No.
AF25033, AF25430
Compatible Pump Manufacturer Part Number
AF25033, AF25430
Compatible Mfr. Model Number
AF25033, AF25430

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.