Zoro Homepage

Air Filter

  • Mfr # AF25119

  • Zoro # G914841840


product price: $68.19
/ea

Key Features

Features
Premium Air Filter is Installed in Front of the Carburetor or Intake Pipe to Remove Dust and Sand in the Air and Ensure Sufficient and Clean Air in the Cylinder
Overall Height
6 29/32 in
Compatible with Manufacturer Model Number
AF26661
Standards
ISO 5011
Overall Width
8 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25119
Zoro #
G914841840
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 29/32 in
Overall Width
8 13/32 in
Outside Diameter
5 in
Overall Length
20 5/16 in

Details

Item
Automotive Air Filter
Features
Premium Air Filter is Installed in Front of the Carburetor or Intake Pipe to Remove Dust and Sand in the Air and Ensure Sufficient and Clean Air in the Cylinder
Compatible with Manufacturer Model Number
AF26661
Standards
ISO 5011
Media Material
Cellulose
For Use with Mfr Model Number
AF26661
Use Location
Engine
Compatible Manufacturer Part Number
AF26661
Compatible with Mfr. Model No.
AF26661
Compatible Manufacturer Model Number
AF26661
For Use With Mfr. Model Number
AF26661
Fleetguard
AF25119
Baldwin Interchange
RS5387 KIT
Compatible with Manufacturer Model No.
AF26661
Compatible Pump Manufacturer Part Number
AF26661
Compatible Mfr. Model Number
AF26661

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.