Zoro Homepage

Air Filter

  • Mfr # AF25129M

  • Zoro # G514841851


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
11 1/16 in
Standards
ISO 5011
Overall Height
17 3/16 in
Overall Width
11 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25129M
Zoro #
G514841851
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
11 1/16 in
Overall Height
17 3/16 in
Overall Width
11 19/32 in
Overall Length
11 1/2 in
Inside Diameter
5 29/32 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25038M, AF25130M
Filter Design
Axial Seal
For Use with Mfr Model Number
AF25038M, AF25130M
Use Location
Engine
Compatible Manufacturer Part Number
AF25038M, AF25130M
Compatible with Mfr. Model No.
AF25038M, AF25130M
Compatible Manufacturer Model Number
AF25038M, AF25130M
For Use With Mfr. Model Number
AF25038M, AF25130M
Fleetguard
AF25129M
Baldwin Interchange
RS3506
Compatible with Manufacturer Model No.
AF25038M, AF25130M
Compatible Pump Manufacturer Part Number
AF25038M, AF25130M
Compatible Mfr. Model Number
AF25038M, AF25130M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.