Zoro Homepage

Air Filter

  • Mfr # AF25130M

  • Zoro # G814841803


product price: $59.29
/ea

Key Features

Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Overall Height
16 19/32 in
Media Material
Cellulose
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25130M
Zoro #
G814841803
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 19/32 in
Overall Width
6 1/2 in
Overall Length
6 13/16 in
Outside Diameter
5 15/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25039, AF25129M
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25039, AF25129M
Use Location
Engine
Compatible Manufacturer Part Number
AF25039, AF25129M
Compatible with Mfr. Model No.
AF25039, AF25129M
Compatible Manufacturer Model Number
AF25039, AF25129M
For Use With Mfr. Model Number
AF25039, AF25129M
Fleetguard
AF25130M
Baldwin Interchange
RS3507
Compatible with Manufacturer Model No.
AF25039, AF25129M
Compatible Pump Manufacturer Part Number
AF25039, AF25129M
Compatible Mfr. Model Number
AF25039, AF25129M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.