Zoro Homepage

Air Filter

  • Mfr # AF25135M

  • Zoro # G414841821


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Filter Design
Radial Seal
Overall Width
12 29/32 in
Overall Height
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25135M
Zoro #
G414841821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 29/32 in
Overall Height
16 5/16 in
Overall Length
12 29/32 in
Outside Diameter
12 13/32 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25011M, AF25136M
For Use with Mfr Model Number
AF25011M, AF25136M
Use Location
Engine
Compatible Manufacturer Part Number
AF25011M, AF25136M
Compatible with Mfr. Model No.
AF25011M, AF25136M
Compatible Manufacturer Model Number
AF25011M, AF25136M
For Use With Mfr. Model Number
AF25011M, AF25136M
Fleetguard
AF25135M
Baldwin Interchange
RS3510XP
Compatible with Manufacturer Model No.
AF25011M, AF25136M
Compatible Pump Manufacturer Part Number
AF25011M, AF25136M
Compatible Mfr. Model Number
AF25011M, AF25136M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.