Zoro Homepage

Air Filter

  • Mfr # AF25137M

  • Zoro # G114841848


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Width
12 29/32 in
Outside Diameter
12 13/32 in
Compatible with Manufacturer Model Number
AF25034M, AF25138M
Filter Design
Axial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25137M
Zoro #
G114841848
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 29/32 in
Outside Diameter
12 13/32 in
Overall Length
13 3/32 in
Outside Diameter - Bottom
12 3/8 in
Overall Height
19 11/16 in
Inside Diameter - Bottom
8 7/32 in
Inside Diameter
8 7/32 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF25034M, AF25138M
Filter Design
Axial Seal
For Use with Mfr Model Number
AF25034M, AF25138M
Use Location
Engine
Fleetguard
AF25137M
Baldwin Interchange
RS3514
Compatible Manufacturer Part Number
AF25034M, AF25138M
Compatible with Mfr. Model No.
AF25034M, AF25138M
Compatible Manufacturer Model Number
AF25034M, AF25138M
For Use With Mfr. Model Number
AF25034M, AF25138M
Compatible with Manufacturer Model No.
AF25034M, AF25138M
Compatible Pump Manufacturer Part Number
AF25034M, AF25138M
Compatible Mfr. Model Number
AF25034M, AF25138M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.