Zoro Homepage

Air Filter

  • Mfr # AF25187

  • Zoro # G114841671


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
9/16 in
Compatible with Manufacturer Model Number
AF4254
Overall Width
15 19/32 in
Filter Design
Axial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25187
Zoro #
G114841671
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9/16 in
Overall Width
15 19/32 in
Overall Height
28 3/16 in
Inside Diameter
3/8 in
Overall Length
15 3/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4254
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4254
Fleetguard
AF25187
Use Location
Engine
Baldwin Interchange
PA3806
Compatible Manufacturer Part Number
AF4254
Compatible with Mfr. Model No.
AF4254
Compatible Manufacturer Model Number
AF4254
For Use With Mfr. Model Number
AF4254
Compatible with Manufacturer Model No.
AF4254
Compatible Pump Manufacturer Part Number
AF4254
Compatible Mfr. Model Number
AF4254

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.