Zoro Homepage

Air Filter

  • Mfr # AF25215

  • Zoro # G614841805


product price: $41.19
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF4878
Product Type
Air Filter Element
Inside Diameter
3 11/16 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25215
Zoro #
G614841805
UPC #
-
Country of Origin
France

Dimensions

Inside Diameter
3 11/16 in
Overall Height
6 in
Outside Diameter
5 3/16 in
Overall Width
6 in
Overall Length
14 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF4878
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF4878
Use Location
Engine
Compatible Manufacturer Part Number
AF4878
Compatible with Mfr. Model No.
AF4878
Compatible Manufacturer Model Number
AF4878
For Use With Mfr. Model Number
AF4878
Fleetguard
AF25215
Baldwin Interchange
RS3501
Compatible with Manufacturer Model No.
AF4878
Compatible Pump Manufacturer Part Number
AF4878
Compatible Mfr. Model Number
AF4878

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.