Zoro Homepage

Air Filter

  • Mfr # AF25247

  • Zoro # G314841822


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Length
11 1/2 in
Overall Width
11 1/2 in
Product Type
Air Filter Element
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25247
Zoro #
G314841822
UPC #
638217193026
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Overall Width
11 1/2 in
Outside Diameter
11 11/32 in
Outside Diameter - Bottom
11 11/32 in
Inside Diameter
6 3/4 in
Overall Height
24 13/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Standards
ISO 5011
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
3309167, AF25858
For Use with Mfr Model Number
3309167, AF25858
Use Location
Engine
Compatible Manufacturer Part Number
3309167, AF25858
Compatible with Mfr. Model No.
3309167, AF25858
Compatible Manufacturer Model Number
3309167, AF25858
For Use With Mfr. Model Number
3309167, AF25858
Fleetguard
AF25247
Compatible with Manufacturer Model No.
3309167, AF25858
Compatible Pump Manufacturer Part Number
3309167, AF25858
Compatible Mfr. Model Number
3309167, AF25858

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.