Zoro Homepage

Air Filter

  • Mfr # AF25262NF

  • Zoro # G714802805


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Outside Diameter
14 9/32 in
Filter Design
Radial Seal
Overall Height
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25262NF
Zoro #
G714802805
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
14 9/32 in
Overall Height
18 7/8 in
Outside Diameter - Bottom
14 5/32 in
Inside Diameter
9 3/32 in
Overall Length
14 11/16 in
Overall Width
14 11/16 in

Details

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Item
Air Filter
Product Type
Air Filter Element
Filter Design
Radial Seal
Use Location
Engine
Fleetguard
AF25262NF

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.