Zoro Homepage

Air Filter

  • Mfr # AF25308

  • Zoro # G414841869


product price: $56.79
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter - Bottom
5 3/32 in
Overall Width
5 in
Filter Design
Radial Seal
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25308
Zoro #
G414841869
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter - Bottom
5 3/32 in
Overall Width
5 in
Inside Diameter
3 3/16 in
Overall Length
6 in
Outside Diameter
5 3/32 in
Overall Height
13 13/32 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25436, AF25497
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25436, AF25497
Use Location
Engine
Baldwin Interchange
RS3549
Fleetguard
AF25308
Compatible Manufacturer Part Number
AF25436, AF25497
Compatible with Mfr. Model No.
AF25436, AF25497
Compatible Manufacturer Model Number
AF25436, AF25497
For Use With Mfr. Model Number
AF25436, AF25497
Compatible with Manufacturer Model No.
AF25436, AF25497
Compatible Pump Manufacturer Part Number
AF25436, AF25497
Compatible Mfr. Model Number
AF25436, AF25497

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.