Zoro Homepage

Air Filter

  • Mfr # AF25340

  • Zoro # G514841820


product price: $14.89
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Width
9 in
Filter Design
Radial Seal
Outside Diameter
7 in
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25340
Zoro #
G514841820
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 in
Outside Diameter
7 in
Overall Length
11 in
Inside Diameter
5 9/16 in
Overall Height
9 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Standards
ISO 5011
Product Type
Air Filter Element
Media Material
Cellulose
Fleetguard
AF25340
Baldwin Interchange
PA2069
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.