Zoro Homepage

Air Filter

  • Mfr # AF25346

  • Zoro # G414841852


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Use Location
Engine
Compatible with Manufacturer Model Number
AF4740
For Use with Mfr Model Number
AF4740
Baldwin Interchange
BA3965(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25346
Zoro #
G414841852
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Width
16 1/2 in
Overall Length
30 in

Details

Item
Automotive Air Filter
Features
Air Filtration Products are Designed to Effectively Reduce the Amount of Damage Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine, Every Fleetguard(R) Product Meets or Surpasses the Quality and Performance Standards Required by a New Engine
Use Location
Engine
Compatible with Manufacturer Model Number
AF4740
For Use with Mfr Model Number
AF4740
Baldwin Interchange
BA3965(4)
Fleetguard
AF25346
Compatible Manufacturer Part Number
AF4740
Compatible with Mfr. Model No.
AF4740
Compatible Manufacturer Model Number
AF4740
For Use With Mfr. Model Number
AF4740
Compatible with Manufacturer Model No.
AF4740
Compatible Pump Manufacturer Part Number
AF4740
Compatible Mfr. Model Number
AF4740

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.