Zoro Homepage

Air Filter

  • Mfr # AF25484

  • Zoro # G014841825


product price: $51.89
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF25291, AF25526, AF25556, AF25588
Overall Width
3 1/2 in
Outside Diameter
3 5/16 in
Outside Diameter - Bottom
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25484
Zoro #
G014841825
UPC #
-
Country of Origin
France

Dimensions

Overall Width
3 1/2 in
Outside Diameter
3 5/16 in
Outside Diameter - Bottom
3 1/16 in
Inside Diameter
2 15/32 in
Overall Length
3 1/2 in
Overall Height
13 3/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF25291, AF25526, AF25556, AF25588
Filter Design
Radial Seal
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25291, AF25526, AF25556, AF25588
Use Location
Engine
Fleetguard
AF25484
Baldwin Interchange
RS3543
Compatible Manufacturer Part Number
AF25291, AF25526, AF25556, AF25588
Compatible with Mfr. Model No.
AF25291, AF25526, AF25556, AF25588
Compatible Manufacturer Model Number
AF25291, AF25526, AF25556, AF25588
For Use With Mfr. Model Number
AF25291, AF25526, AF25556, AF25588
Compatible with Manufacturer Model No.
AF25291, AF25526, AF25556, AF25588
Compatible Pump Manufacturer Part Number
AF25291, AF25526, AF25556, AF25588
Compatible Mfr. Model Number
AF25291, AF25526, AF25556, AF25588

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.