Zoro Homepage

Air Filter

  • Mfr # AF25497

  • Zoro # G714841859


product price: $48.29
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Media Material
Cellulose
Outside Diameter - Bottom
3 1/16 in
Compatible with Manufacturer Model Number
AF25308, AF25436, AF25554
Overall Width
3 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25497
Zoro #
G714841859
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter - Bottom
3 1/16 in
Overall Width
3 13/32 in
Outside Diameter
3 5/16 in
Inside Diameter
2 15/32 in
Overall Length
3 1/2 in
Overall Height
13 3/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25308, AF25436, AF25554
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25308, AF25436, AF25554
Baldwin Interchange
RS3703
Fleetguard
AF25497
Use Location
Engine
Compatible Manufacturer Part Number
AF25308, AF25436, AF25554
Compatible with Mfr. Model No.
AF25308, AF25436, AF25554
Compatible Manufacturer Model Number
AF25308, AF25436, AF25554
For Use With Mfr. Model Number
AF25308, AF25436, AF25554
Compatible with Manufacturer Model No.
AF25308, AF25436, AF25554
Compatible Pump Manufacturer Part Number
AF25308, AF25436, AF25554
Compatible Mfr. Model Number
AF25308, AF25436, AF25554

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.