Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter

  • Mfr # AF25523

  • Zoro # G714841873


product price: $69.49
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Inside Diameter
4 9/32 in
Product Type
Air Filter Element
Overall Length
6 11/16 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF25523
Zoro #
G714841873
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
4 9/32 in
Overall Length
6 11/16 in
Outside Diameter
5 15/16 in
Overall Width
6 3/16 in
Outside Diameter - Bottom
5 19/32 in
Overall Height
21 3/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25437, AF25756
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25437, AF25756
Fleetguard
AF25523
Baldwin Interchange
RS3745
Use Location
Engine
Compatible Manufacturer Part Number
AF25437, AF25756
Compatible with Mfr. Model No.
AF25437, AF25756
Compatible Manufacturer Model Number
AF25437, AF25756
For Use With Mfr. Model Number
AF25437, AF25756
Compatible with Manufacturer Model No.
AF25437, AF25756
Compatible Pump Manufacturer Part Number
AF25437, AF25756
Compatible Mfr. Model Number
AF25437, AF25756

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.