Zoro Homepage

Air Filter

  • Mfr # AF25526

  • Zoro # G914841628


product price: $59.29
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter - Bottom
5 19/32 in
Compatible with Manufacturer Model Number
AF25484
Overall Length
6 5/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25526
Zoro #
G914841628
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter - Bottom
5 19/32 in
Overall Length
6 5/16 in
Inside Diameter
3 1/4 in
Outside Diameter
5 19/32 in
Overall Width
6 3/16 in
Overall Height
13 13/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF25484
Product Type
Air Filter Element
Standards
ISO 5011
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25484
Fleetguard
AF25526
Use Location
Engine
Baldwin Interchange
RS3542
Compatible Manufacturer Part Number
AF25484
Compatible with Mfr. Model No.
AF25484
Compatible Manufacturer Model Number
AF25484
For Use With Mfr. Model Number
AF25484
Compatible with Manufacturer Model No.
AF25484
Compatible Pump Manufacturer Part Number
AF25484
Compatible Mfr. Model Number
AF25484

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.