Zoro Homepage

Air Filter

  • Mfr # AF25539

  • Zoro # G514841837


product price: $67.79
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF25434
Standards
ISO 5011
Overall Width
5 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25539
Zoro #
G514841837
UPC #
-
Country of Origin
France

Dimensions

Overall Width
5 in
Overall Height
5 in
Outside Diameter
4 1/8 in
Inside Diameter
2 3/8 in
Overall Length
14 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
AF25434
Standards
ISO 5011
Filter Design
Radial Seal
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25434
Baldwin Interchange
RS3954
Fleetguard
AF25539
Use Location
Engine
Compatible Manufacturer Part Number
AF25434
Compatible with Mfr. Model No.
AF25434
Compatible Manufacturer Model Number
AF25434
For Use With Mfr. Model Number
AF25434
Compatible with Manufacturer Model No.
AF25434
Compatible Pump Manufacturer Part Number
AF25434
Compatible Mfr. Model Number
AF25434

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.