Zoro Homepage

Air Filter

  • Mfr # AF25544

  • Zoro # G814841810


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Width
16 11/16 in
Overall Height
26 3/16 in
Inside Diameter
10 in
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25544
Zoro #
G814841810
UPC #
638217189418
Country of Origin
United States

Dimensions

Overall Width
16 11/16 in
Overall Height
26 3/16 in
Inside Diameter
10 in
Outside Diameter
15 1/8 in
Overall Length
16 13/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25545, AH19075, AH19076, AH208, AH215
Filter Design
Axial Seal
For Use with Mfr Model Number
AF25545, AH19075, AH19076, AH208, AH215
Baldwin Interchange
PA3496
Fleetguard
AF25544
Use Location
Engine
Compatible Manufacturer Part Number
AF25545, AH19075, AH19076, AH208, AH215
Compatible with Mfr. Model No.
AF25545, AH19075, AH19076, AH208, AH215
Compatible Manufacturer Model Number
AF25545, AH19075, AH19076, AH208, AH215
For Use With Mfr. Model Number
AF25545, AH19075, AH19076, AH208, AH215
Compatible with Manufacturer Model No.
AF25545, AH19075, AH19076, AH208, AH215
Compatible Pump Manufacturer Part Number
AF25545, AH19075, AH19076, AH208, AH215
Compatible Mfr. Model Number
AF25545, AH19075, AH19076, AH208, AH215

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.