Zoro Homepage

Air Filter

  • Mfr # AF25551

  • Zoro # G814841834


product price: $34.89
/ea

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Width
5 in
Filter Design
Axial Seal
Overall Height
5 in
Inside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25551
Zoro #
G814841834
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
5 in
Inside Diameter
2 1/2 in
Outside Diameter
4 1/8 in
Overall Length
13 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
For Use with Mfr Model Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Use Location
Engine
Baldwin Interchange
RS3704
Fleetguard
AF25551
Compatible Manufacturer Part Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Compatible with Mfr. Model No.
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Compatible Manufacturer Model Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
For Use With Mfr. Model Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Compatible with Manufacturer Model No.
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Compatible Pump Manufacturer Part Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086
Compatible Mfr. Model Number
AF25552, AF25575, AH19083, AH19084, AH19085, AH19086

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.