Zoro Homepage

Air Filter

  • Mfr # AF25558

  • Zoro # G914841864


product price: $30.99
/ea

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Inside Diameter
2 13/16 in
Overall Height
4 19/32 in
Overall Width
14 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25558
Zoro #
G914841864
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2 13/16 in
Overall Height
4 19/32 in
Overall Width
14 13/16 in
Overall Length
4 11/16 in
Outside Diameter
3 9/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25485, AF25592, AH19096, AH19098
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25485, AF25592, AH19096, AH19098
Use Location
Engine
Baldwin Interchange
RS3545
Fleetguard
AF25558
Compatible Manufacturer Part Number
AF25485, AF25592, AH19096, AH19098
Compatible with Mfr. Model No.
AF25485, AF25592, AH19096, AH19098
Compatible Manufacturer Model Number
AF25485, AF25592, AH19096, AH19098
For Use With Mfr. Model Number
AF25485, AF25592, AH19096, AH19098
Compatible with Manufacturer Model No.
AF25485, AF25592, AH19096, AH19098
Compatible Pump Manufacturer Part Number
AF25485, AF25592, AH19096, AH19098
Compatible Mfr. Model Number
AF25485, AF25592, AH19096, AH19098

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.