Zoro Homepage

Air Filter

  • Mfr # AF25573

  • Zoro # G414841722


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Use Location
Cabin
Overall Length
10 3/32 in
Overall Width
8 13/32 in
Overall Height
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25573
Zoro #
G414841722
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 3/32 in
Overall Width
8 13/32 in
Overall Height
4 19/32 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Use Location
Cabin
Filter Design
Panel
Product Type
Cabin Air Filter
Fleetguard
AF25573

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.