
Air Filter
Mfr # AF25590
Zoro # G314841730
product price: $29.99
/eaKey Features
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Media Material
Cellulose
Inside Diameter
4 1/4 in
Overall Height
8 19/32 in
Filter Design
Axial Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF25590
Zoro #
G314841730
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
4 1/4 in
Overall Height
8 19/32 in
Overall Width
8 1/2 in
Outside Diameter
8 1/8 in
Overall Length
8 29/32 in
Details
Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Media Material
Cellulose
Filter Design
Axial Seal
Use Location
Engine
Fleetguard
AF25590
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.