Zoro Homepage

Air Filter

  • Mfr # AF25618

  • Zoro # G214841755


product price: $52.59
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Width
4 13/16 in
Outside Diameter
4 9/32 in
Outside Diameter - Bottom
4 1/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25618
Zoro #
G214841755
UPC #
-
Country of Origin
France

Dimensions

Overall Width
4 13/16 in
Outside Diameter
4 9/32 in
Outside Diameter - Bottom
4 1/16 in
Overall Length
4 13/16 in
Inside Diameter
3 15/32 in
Overall Height
15 13/32 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25617, AF25957
For Use with Mfr Model Number
AF25617, AF25957
Use Location
Engine
Compatible Manufacturer Part Number
AF25617, AF25957
Compatible with Mfr. Model No.
AF25617, AF25957
Compatible Manufacturer Model Number
AF25617, AF25957
For Use With Mfr. Model Number
AF25617, AF25957
Fleetguard
AF25618
Compatible with Manufacturer Model No.
AF25617, AF25957
Compatible Pump Manufacturer Part Number
AF25617, AF25957
Compatible Mfr. Model Number
AF25617, AF25957

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.