Zoro Homepage

Air Filter

  • Mfr # AF25627

  • Zoro # G014841764


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Width
12 29/32 in
Outside Diameter
12 7/32 in
Standards
ISO 5011
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25627
Zoro #
G014841764
UPC #
638217193194
Country of Origin
Mexico

Dimensions

Overall Width
12 29/32 in
Outside Diameter
12 7/32 in
Overall Length
13 in
Inside Diameter
7 1/16 in
Outside Diameter - Bottom
12 7/32 in
Overall Height
21 19/32 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25468
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25468
Fleetguard
AF25627
Use Location
Engine
Baldwin Interchange
RS4638
Compatible Manufacturer Part Number
AF25468
Compatible with Mfr. Model No.
AF25468
Compatible Manufacturer Model Number
AF25468
For Use With Mfr. Model Number
AF25468
Compatible with Manufacturer Model No.
AF25468
Compatible Pump Manufacturer Part Number
AF25468
Compatible Mfr. Model Number
AF25468

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.