Zoro Homepage

Air Filter

  • Mfr # AF25667

  • Zoro # G014841788


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Width
11 in
Standards
ISO 5011
Product Type
Air Filter Element
Outside Diameter
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25667
Zoro #
G014841788
UPC #
638217193439
Country of Origin
Brazil

Dimensions

Overall Width
11 in
Outside Diameter
9 5/16 in
Overall Length
11 3/32 in
Inside Diameter
5 5/32 in
Outside Diameter - Bottom
9 5/16 in
Overall Height
24 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25223, AF26114
Media Material
Cellulose
For Use with Mfr Model Number
AF25223, AF26114
Use Location
Engine
Fleetguard
AF25667
Baldwin Interchange
RS3517
Compatible Manufacturer Part Number
AF25223, AF26114
Compatible with Mfr. Model No.
AF25223, AF26114
Compatible Manufacturer Model Number
AF25223, AF26114
For Use With Mfr. Model Number
AF25223, AF26114
Compatible with Manufacturer Model No.
AF25223, AF26114
Compatible Pump Manufacturer Part Number
AF25223, AF26114
Compatible Mfr. Model Number
AF25223, AF26114

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.