Zoro Homepage

Air Filter

  • Mfr # AF25707

  • Zoro # G814841766


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Media Material
Cellulose
Standards
ISO 5011
Inside Diameter
7 31/32 in
Overall Width
10 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25707
Zoro #
G814841766
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
7 31/32 in
Overall Width
10 13/16 in
Outside Diameter - Bottom
10 3/16 in
Outside Diameter
10 7/32 in
Overall Length
10 29/32 in
Overall Height
17 3/16 in

Details

Item
Automotive Air Filter
Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Media Material
Cellulose
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25732
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25732
Use Location
Engine
Compatible Manufacturer Part Number
AF25732
Compatible with Mfr. Model No.
AF25732
Compatible Manufacturer Model Number
AF25732
For Use With Mfr. Model Number
AF25732
Fleetguard
AF25707
Compatible with Manufacturer Model No.
AF25732
Compatible Pump Manufacturer Part Number
AF25732
Compatible Mfr. Model Number
AF25732

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.