Zoro Homepage

Air Filter

  • Mfr # AF25732

  • Zoro # G314841761


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Inside Diameter
5 9/32 in
Overall Length
8 13/32 in
Overall Width
8 3/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25732
Zoro #
G314841761
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5 9/32 in
Overall Length
8 13/32 in
Overall Width
8 3/16 in
Overall Height
17 in
Outside Diameter
8 3/32 in

Details

Item
Automotive Air Filter
Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25707
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25707
Use Location
Engine
Compatible Manufacturer Part Number
AF25707
Compatible with Mfr. Model No.
AF25707
Compatible Manufacturer Model Number
AF25707
For Use With Mfr. Model Number
AF25707
Fleetguard
AF25732
Compatible with Manufacturer Model No.
AF25707
Compatible Pump Manufacturer Part Number
AF25707
Compatible Mfr. Model Number
AF25707

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.